TYROLIT polishing disc PRE-POLISH 125x22 mm VERY FINE-P steel/inox/nonferrous

Article no.: 742385
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap wheel

Identification numbers & Classifications

Article number 742385
EAN / GTIN 8024406562803
Manufacturer number 742385
L-Number L50140 2387

Description

Description:

To prepare surfaces for polishing, you need a robust and high-quality tool. The PREMIUM PRE-POLISH consists of several layers of abrasive fabric for a long lifetime and robustness. This means that the tool can also be used additionally for smaller deburring work.

Feature:

  • Form: 28 VLIES UNITIZED WHEEL
  • Specification : UW 2 S FINE
  • Dimension (D x H): 125 x 22,2 mm
  • Diameter: 125 mm
  • Drill hole: 22.2 mm
  • Grain size: 50
  • Material suitability: Steel;Stainless steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Several layers of abrasive fabric for maximum lifetime and sturdiness
  • Can additionally be used for smaller deburring tasks
  • Specially developed to achieve the best results even on non-adjustable angle grinders

Application:

  • For preparing the surface for polishing

Recommendation:

  • 115mm - 3 500 U/min 125mm - 3 000 U/min

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart