Polishing disc PRE-POLISH 125x22 mm MEDIUM-Q steel/inox/nonferrous

Article no.: 742382
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 314.30 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 742382
Copy
EAN / GTIN 8024406562827
Copy
Manufacturer number 742382
Copy
L-Number L50140 1241
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

To prepare surfaces for polishing, you need a robust and high-quality tool. The PREMIUM PRE-POLISH consists of several layers of abrasive fleece to achieve a long service life and robustness. This means that the tool can also be used for smaller deburring jobs.

Feature:

  • Shape: 28 VLIES pressed compact disc
  • Material suitability: Steel, stainless steel, non-ferrous metals
  • Product line: PREMIUM
  • Specification : UW 6 A MEDIUM
  • Dimensions (D x H): 125 x 22.2 mm
  • Container diameter: 125 mm
  • Bore: 22.2 mm
  • Grit size: 40
  • Tools for: Angle grinder

Advantage:

  • Multiple layers of non-woven abrasive for maximum durability and robustness
  • Can also be used for smaller deburring jobs
  • Specially developed to achieve the best results on non-adjustable angle grinders

Application:

  • For preparing the surface for polishing

Recommendation:

  • 115mm - 3 500 rpm 125mm - 3 000 rpm

Special features:
  • Perfect for steel, stainless steel and non-ferrous metals
  • High robustness
  • Long working life

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart