Polishing disc POLISH 115x22,23 mm SHF PREMIUM universal

Article no.: 742378
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
Price for 3 Piece: 84.99 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification & Classification

Article number 742378
Copy
EAN / GTIN 9003177423789
Copy
Manufacturer number 742378
Copy
L-Number L50140 841
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM POLISH polishing discs deliver first-class results on a wide range of materials. These felt discs feature highly flexible lamellae that prevent unwanted discoloration on the workpiece. For a perfect mirror finish on steels, stainless steel, plastics, aluminum and other materials.

Feature:

  • Shape: 28PWA FIN-POLISH
  • Vs /max: 50 m/s
  • Material suitability: Steel, Stainless steel, Non-ferrous metals, Wood, Plastic / PVC, Gelcoat, Composites, Cast
  • Product line: PREMIUM
  • Specification : SHF
  • Dimensions (D x H): 115 x 22.23 mm
  • Container diameter: 115 mm
  • Bore: 22.23 mm
  • Grit size: 3
  • Tools for: Angle grinder

Advantage:

  • Optimal heat distribution and cool grinding thanks to highly flexible fins
  • Cool grinding prevents unwanted discoloration

Application:

  • For polishing various materials

Recommendation:

  • Combination with Tyrolite abrasive paste for a perfect mirror shine
  • Max. Note the speed
  • 115mm - 1 800 rpm 125mm - 1 500 rpm

Special features:
  • Ideal for steels, stainless steel, plastics, aluminum and other materials
  • No unwanted discoloration

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart