Flap disc COMBI 2IN1 115x22,23 mm 27 cranked 120 PREMIUM steel/inox

Article no.: 742167
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 742167
EAN / GTIN 9003177421679
Manufacturer number 742167
L-Number L50140 1873

Description

Description:

The PREMIUM COMBI flap disc can be used for removing material as well as finishing various surfaces. This is made possible by the unique combination of traditional abrasive cloth with abrasive fabric. As an operator, you therefore benefit from a fast, high-quality machining process without wheel changes.

Feature:

  • Form: 27 FLAP DISC
  • Specification : 120-M
  • Dimension (D x H): 115 x 22,23 mm
  • Diameter: 115 mm
  • Drill hole: 22.23 mm
  • Grain size: 120
  • Vs /max: 50 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • The combination of abrasive cloth and fabric enables simultaneous removal of material and finishing of the surfaces for the best possible result
  • Long lifetime
  • Specially developed to achieve good results at high speeds on non-adjustable angle grinders (max. 80 m/s)

Application:

  • For removing material and finishing surfaces on different steel and stainless steel grades

Recommendation:

  • Grit size 120 for fine work
  • Adjustable angle grinders for the best results

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart