TYROLIT polishing disc CONDITIONING 115x22 mm ROUGH steel/inox/nonferrous

Article no.: 742155
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 742155
EAN / GTIN 8024406525501
Manufacturer number 742155
L-Number L50140 1748

Description

Description:

With the PREMIUM CONDITIONING polishing disc, you remove the last scratches from surfaces before you start polishing. The three-dimensional structure of the abrasive flaps prevents both clogging of the wheel and discolouration of the material to be machined. Therefore, the CONDITIONING discs from Tyrolit are an irreplaceable partner in your polishing process.

Feature:

  • Form: 28A Schleifwerkzeug R/3
  • Specification : COARSE
  • Dimension (D x H): 115 x 22,2 mm
  • Diameter: 115 mm
  • Drill hole: 22.2 mm
  • Grain size: 80
  • Vs /max: 50 m/s
  • Material suitability: Steel;Stainless steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • No discolouration thanks to low thermal load (heat build-up)
  • Specially developed to achieve the best results even on non-adjustable angle grinders
  • Three-dimensional flap design eliminates clogging of the disc

Application:

  • For removing the final scratches in preparation for polishing

Recommendation:

  • 115mm - 4 000 U/min 125mm - 3 600 U/min

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart