TYROLIT polishing disc CONDITIONING 125x22 mm MEDIUM steel/inox/nonferrous

Article no.: 742153
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification & Classification

Article number 742153
EAN / GTIN 8024406526355
Manufacturer number 742153
L-Number L50140 163
Manufacturer Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With the PREMIUM CONDITIONING polishing disc, you remove the last scratches from surfaces before you start polishing. The three-dimensional structure of the abrasive flaps prevents both clogging of the wheel and discolouration of the material to be machined. Therefore, the CONDITIONING discs from Tyrolit are an irreplaceable partner in your polishing process.

Feature:

  • Form: 28A Schleifwerkzeug R/3
  • Specification : MEDIUM
  • Dimension (D x H): 125 x 22,2 mm
  • Diameter: 125 mm
  • Drill hole: 22.2 mm
  • Grain size: 120
  • Vs /max: 50 m/s
  • Material suitability: Steel;Stainless steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • No discolouration thanks to low thermal load (heat build-up)
  • Specially developed to achieve the best results even on non-adjustable angle grinders
  • Three-dimensional flap design eliminates clogging of the disc

Application:

  • For removing the final scratches in preparation for polishing

Recommendation:

  • 115mm - 4 000 U/min 125mm - 3 600 U/min

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart