Piston ring pliers Size2 f.piston rings 80-120mm

Article no.: 74152002
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification & Classification

Article number 74152002
Copy
EAN / GTIN 4018754045334
Copy
Manufacturer number 74152002
Copy
L-Number L60010 1703
Copy
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Used to install and remove piston rings
  • bright nickel plated
1) Fiat No. A 60 182 (Type 126, 127, 133, 850T)
  • 2) With prism holder, for gentle and safe spreading of piston rings
  • Feature:

    • for piston rings (mm): 80-120 mm
    • Gr.: 2
    • Height mm (h): 20 mm
    • Length [mm): 240 mm
    • Weight: 279 g

    Direct purchase

    Add articles directly to the cart:

    Login

    Your contact person
    To shopping cart