Piston ring pliers Size1 1) f.piston rings 50-100mm

Article no.: 74152001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 74152001
EAN / GTIN 4018754045327
Manufacturer number 74152001
L-Number L60010 980

Description

Description:

  • Used to install and remove piston rings
  • bright nickel plated
1) Fiat No. A 60 182 (Type 126, 127, 133, 850T)
  • 2) With prism holder, for gentle and safe spreading of piston rings
  • Feature:

    • for piston rings (mm): 50-100 mm
    • Gr.: 1 1)
    • Height mm (h): 18 mm
    • Length [mm): 200 mm
    • Weight: 245 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart