Grooving chisel 5 mm

Article no.: 741500 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

Cutter thickness (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutter thickness 5 mm
overall length 150 mm
Type of product Chisels

Identification numbers & Classifications

Article number 741500 5
EAN / GTIN 4049002002120
Manufacturer number R392 005 0

Description

Version:

Octagonal shank, through hardened blade, can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

Standard:

Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, painted surface.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart