Piston ring compressor Size3 90-175mm

Article no.: 74140005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 74140005
EAN / GTIN 4018754045310
Manufacturer number 74140005
L-Number L60010 2733

Description

Description:

  • Made of special spring steel
  • With stepless adjustment
  • With spanner

Feature:

  • Clamping range (mm): 90-175 mm
  • Gr.: 3
  • Height mm (h): 165 mm
  • Length [mm): 166 mm
  • Weight: 603 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart