Piston ring compressor Size2 90-175mm

Article no.: 74140003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 74140003
EAN / GTIN 4018754045297
Manufacturer number 74140003
L-Number L60010 2732

Description

Description:

  • Made of special spring steel
  • With stepless adjustment
  • With spanner

Feature:

  • Clamping range (mm): 90-175 mm
  • Gr.: 2
  • Height mm (h): 80 mm
  • Length [mm): 110 mm
  • Type: Mercedes-Benz
  • Weight: 270 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart