{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 120 mm | |
Blade width | 4 mm | |
Weight | 41 g | |
Type of product | Chisels |
Article number |
741100 120
Copy |
|
EAN / GTIN |
7610733005772
Copy |
|
Manufacturer number |
PB 815.4
Copy |