Grinding tool for saw sharpening 140x3,2x12 mm 88A54K5AV217 steel

Article no.: 740908
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 740908
EAN / GTIN 9003177409080
Manufacturer number 740908
L-Number L50140 1677

Description

Description:

With this wheel you receive a precise product that will significantly increase the lifetimes of your chain saws. The profile radius of this product corresponds to half the wheel width and is optimally tailored to the tooth base radius. This tool is suited to dry grinding with edge profile shape 1F and a 140 mm diameter.

Feature:

  • Form: 1 F STRAIGHT GRINDING WHEEL
  • Specification : 88A 54 K5A V217
  • Dimension (D x T x H): 140 x 3,2 x 12 mm
  • Diameter: 140 mm
  • Thickness: 3.2 mm
  • Drill hole: 12 mm
  • Grain size: 54
  • Vs /max: 35 m/s
  • Material suitability: Steel

Advantage:

  • High profile retention
  • Precise finish
  • Selection based on individual requirements

Application:

  • For sharpening chain saws made from steel

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart