Tyre lever No.39/3 LKW L.600mm

Article no.: 74010605
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tyre lever

    Identification numbers & Classifications

    Article number 74010605
    EAN / GTIN 4018754343706
    Manufacturer number 74010605
    L-Number L60010 7697

    Description

    Description:

    • Suitable for mounting and removing the truck tires
    • Handy, strong construction with carefully designed blades
    • With application-safe double T-profile
    • Made of high-quality STAHLWILLE chrome-alloy steel, wear-resistant, chrome-plated

    Feature:

    • Length [mm): 600 mm
    • No.: 39/3 LKW

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart