Tyre lever No.39 Pkw L.400mm

Article no.: 74010401
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tyre lever

Identification & Classification

Article number 74010401
Copy
EAN / GTIN 4018754294183
Copy
Manufacturer number 74010401
Copy
L-Number L60010 6481
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Suitable for mounting and removing the truck tires
  • Handy, strong construction with carefully designed blades
  • With application-safe double T-profile
  • Made of high-quality STAHLWILLE chrome-alloy steel, wear-resistant, chrome-plated

Feature:

  • Length [mm): 400 mm
  • No.: 39 Pkw
  • Weight: 358 g
  • Width mm (b): 25 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart