High Leverage Diagonal Cutter with multi-component grips black atramentized 180 mm

Article no.: 74 02 180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 74 02 180
    EAN / GTIN 4003773023074
    Manufacturer number 74 02 180
    L-Number L70010 579

    Description

    Description:

    • for very tough, continuous use
    • high cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio
    • precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire

    Feature:

    • Cutting capacities medium hard wire (diameter): Ø 3.8mm
    • Cutting capacities hard wire (diameter): Ø 2.7mm
    • Cutting capacities piano wire (diameter): Ø 2.2mm
    • black atramentized
    • with multi-component grips
    • polished
    • cutting edges with bevel

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart