High Leverage Diagonal Cutter with multi-component grips black atramentized 160 mm

Article no.: 74 02 160
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 74 02 160
EAN / GTIN 4003773023081
Manufacturer number 74 02 160
L-Number L70010 70

Description

Description:

  • for very tough, continuous use
  • high cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio
  • precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 3.4mm
  • Cutting capacities hard wire (diameter): Ø 2.5mm
  • Cutting capacities piano wire (diameter): Ø 2.0mm
  • black atramentized
  • with multi-component grips
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart