{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for single bars up to 19 HRC and 800 N/mm2 | 11 mm | |
for single bars up to 40 HRC and 1200 N/mm2 | 9 mm | |
for single bars up to 48 HRC and 1600 N/mm2 | 6 mm | |
for double bars up to 40 HRC and 1200 N/mm2 | 2×8 mm | |
Type of product | Face mill arbour |
Article number | 737210 950 | |
EAN / GTIN | 4005887003003 | |
Manufacturer number | 87985135 |