Dial Indicator Thickness Gauge "0-0,5"", 0,001"", Tube Thickness"

Article no.: 7361A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Quick thickness gauge

Identification numbers & Classifications

Article number 7361A
EAN / GTIN 4946368851662
Manufacturer number 7361A

Description

Description:

This Dial Indicator Thickness Gauge enables you to measure tube wall thickness, film/paper etc. with flat contact points, resp. lens thickness or groove depth.

Feature:

Accuracy: ±0.001″
Graduation: 0.001″
Functions: Tube thicknesses - Minimum inside diameter 3.5 mm
Inch-Metric: Inch

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart