Rough grinding wheel 2IN1 178x7x22,23 mm cranked A30T steel/inox

Article no.: 734693
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding compound

Identification numbers & Classifications

Article number 734693
EAN / GTIN 9003177346934
Manufacturer number 734693

Description

Description:

The 2in1 Basic Pipeliner for steel and stainless steel was developed for the so-called V-Groove application. Especially in pipeline construction, it is necessary to gouge pipe ends in a V-shape in order to be able to weld them together later. Since it consists of only one grain layer, it provides uniform wear on the workpiece.

Feature:

  • Form: 27 GRINDING WHEEL
  • Specification : A 30 T- BF PIPE
  • Dimension (D x U x H): 178 x 7 x 22,23 mm
  • Diameter: 178 mm
  • Thickness: 7 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 72 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • Rough grinding wheels consist of only a single layer of coarse grain, and therefore ensure even wear on the workpiece
  • Good stock removal and lifetime
  • Special tool

Application:

  • For use on different steel and stainless steel grades
  • Developed for welding applications in pipeline construction

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart