Bolt cutter 610 mm

Article no.: 733300 610
plus VAT at the current rate Prices plus delivery costs
on request
In stock
76 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 610 mm
for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ 9 mm
for round steel bar up to 40 HRC and 1200 N/mm2 up to ⌀ 8 mm
for round steel bar up to 48 HRC and 1600 N/mm2 up to ⌀ 7 mm
Material Chrome vanadium high-performance steel
Type of product Cutting pliers

Identification numbers & Classifications

Article number 733300 610
EAN / GTIN 4003773066767
Manufacturer number 71 72 610

Description

Version:

Cutter head with compound action and universal jaws. Eccentric screws allow precise and easy adjustment of the blades. Forged centre stop with protective pads; powder-coated tubular handles with multi-component grips.

Application:

For cutting normal and high-tensile steels up to 48 HRC (about 1600 N/mm2 tensile strength).

Material:

Head of chrome-vanadium high performance steel, cutting edges additionally induction hardened (approx. 62 HRC).

Spare part:

Spare jaws No. 733350.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart