Offset screwdriver 1 x 5,5mm L.125mm

Article no.: 73273003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 73273003
EAN / GTIN 4018754330362
Manufacturer number 73273003

Description

Description:

- For slotted screws
- Chrome Alloy Steel, nickel-plated
- Made in Germany
- DIN 5200

Feature:

  • a: 1 mm
  • Output profile: Slot-head
  • Width mm (b): 5.5 mm
  • DIN: DIN 5200
  • Size: 3
  • Length mm (L): 125 mm
  • Weight (g): 29 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart