HSL Hand saw blade 416x2,8/2,2x25,4 PREMIUM concrete

Article no.: 732290
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Power saw blade

Identification numbers & Classifications

Article number 732290
EAN / GTIN 9003177322907
Manufacturer number 732290

Description

Feature:

  • Form: C77W 50088M DIAMOND SAW
  • Specification : 20 - 2,8 - 10
  • Dimension (D x T / E x H): 416 x 2,8 / 2,2 x 25,4 mm
  • Diameter: 416 mm
  • Thickness: 2.8 mm
  • Drill hole: 25.4 mm
  • Grain size: 38
  • Material suitability: Concrete
  • Product line: PREMIUM
  • Tool for: Handsaw

Advantage:

  • Consistently very fast cutting performance and noticeable smooth running
  • Long lifetime.
  • Broad product range.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart