Screwdriver 1,0mm x 5,5mm L.410mm

Article no.: 73213102
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 73213102
EAN / GTIN 4018754278596
Manufacturer number 73213102
L-Number L60010 6242

Description

Description:

  • For adjustment work (slotted screws)
  • satin chrome-plated
  • Black lace

Feature:

  • Blade dimensions: 1,0 x 5,5 x 410 mm
  • a: 1,0 mm
  • L1: 410 mm
  • L2: 525 mm
  • Output profile: Slotted
  • Weight: 159 g
  • Width mm (b): 5,5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart