Ball ended hexagon driver DRALL+ Output hexagon 3 mm L.300mm

Article no.: 73103003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 73103003
EAN / GTIN 4018754278565
Manufacturer number 73103003
L-Number L60010 6283

Description

Description:

  • Used to screw socket head screws
  • Swivel angle up to 25° to each side
  • Chrome alloy steel, matt chrome plated
  • Black lace

Feature:

  • L1: 300 mm
  • L2: 385 mm
  • Output hexagon outside (mm): 3 mm
  • Output profile: Hexagon
  • Weight: 56 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart