{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for cable ⌀ | 12 mm | |
Cutting capacity multi-core cable up to | 35 mm2 | |
for single-core cable copper/aluminium | 16 mm2 | |
overall length | 170 mm | |
Handle | Plastic covering | |
Surface | burnished | |
Weight | 230 g | |
with return spring | yes | |
Type of product | Scissors |
Article number | 730050 170 | |
EAN / GTIN | 2050001756053 | |
Manufacturer number | 700 116 3 HO |