Drift punch, octagonal

Article no.: 730.4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
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
Type of product Drift punch

Identification numbers & Classifications

Article number 730.4
EAN / GTIN 7610733005031
Manufacturer number PB 730.4
L-Number L60060 1567

Description

Description:

  • drift punch, octagonal
  • for knocking loose pins and drift punching of sheets
  • conical pin, flat tip with outstanding hardness and toughness, extremely hard-wearing
  • tempered drive head, prevents splinters according to applicable standards
  • made of octagon steel, for safe handling
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee
  • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

Feature:

  • Mandrel diameter: 4 mm
  • Shank thickness for octagonal impact tools: 12 mm
  • Whole length: 140 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart