TwinForce® High Performance Diagonal Cutters with opening spring with multi-component grips black atramentized 180 mm

Article no.: 73 72 180 F
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 73 72 180 F
EAN / GTIN 4003773077657
Manufacturer number 73 72 180 F
L-Number L70010 1451

Description

Description:

  • The superior High-Leverage Diagonal Cutter with patented double joint
  • ideal transmission of force due to double-hinged design
  • reliably cuts all types of wire, including steel tape
  • for rough or very fine cutting
  • low cutting impact: gentle on hands. The tension on muscles and tendons is relieved
  • for comfortable cutting, repetitive cutting or extremely hard cutting jobs
  • high degree of stability and zero-backlash due to precisely milled forged-in axles
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC
  • with opening spring to simplify reapplication and for repetitive cutting

Feature:

  • Cutting capacities soft wire (diameter): Ø 5.5mm
  • Cutting capacities medium hard wire (diameter): Ø 4.6mm
  • Cutting capacities hard wire (diameter): Ø 3.2mm
  • Cutting capacities piano wire (diameter): Ø 3.0mm
  • black atramentized
  • with multi-component grips
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart