X-Cut® Compact Diagonal Cutter insulated with multi-component grips, VDE-tested with integrated insulated tether attachment point for a tool tether chrome-plated 160 mm

Article no.: 73 06 160 T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 73 06 160 T
EAN / GTIN 4003773081487
Manufacturer number 73 06 160 T
L-Number L70010 1782

Description

Description:

  • cuts finest strands as well as multi-core cables and piano wires
  • Powerful, light and universal
  • high cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio
  • box-joint design: highest stability with low weight
  • doubly supported joint axis for heavy duty
  • large opening width for thicker cables
  • cuts precisely, even through fine copper wires
  • compact, low-weight construction
  • universally usable, in the assembly, maintenance and production
  • 40% less force required compared with standard diagonal cutters of the same length
  • Pliers with integrated, insulated tether attachment point for a tool tether

Feature:

  • Cutting capacities soft wire (diameter): Ø 4.8mm
  • Cutting capacities medium hard wire (diameter): Ø 3.8mm
  • Cutting capacities hard wire (diameter): Ø 2.7mm
  • Cutting capacities piano wire (diameter): Ø 2.2mm
  • Cutting capacity copper cable, multiple-stranded: Ø 12.0mm
  • Drop Protection System: yes
  • VDE tested: yes
  • chrome-plated
  • insulated with multi-component grips, VDE-tested with integrated insulated tether attachment point for a tool tether
  • Tethered Tools
  • cutting edges with bevel

Standard:

  • DIN ISO 5749
  • DIN EN 60900
  • IEC 60900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart