X-Cut® Compact Diagonal Cutter high lever transmission with multi-component grips black atramentized 160 mm

Article no.: 73 02 160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 73 02 160
EAN / GTIN 4003773075127
Manufacturer number 73 02 160
L-Number L70010 1294

Description

Description:

  • cuts finest strands as well as multi-core cables and piano wires
  • Powerful, light and universal
  • high cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio
  • box-joint design: highest stability with low weight
  • doubly supported joint axis for heavy duty
  • large opening width for thicker cables
  • cuts precisely, even through fine copper wires
  • compact, low-weight construction
  • universally usable, in the assembly, maintenance and production
  • 40% less force required compared with standard diagonal cutters of the same length

Feature:

  • Cutting capacities soft wire (diameter): Ø 4.8mm
  • Cutting capacities medium hard wire (diameter): Ø 3.8mm
  • Cutting capacities hard wire (diameter): Ø 2.7mm
  • Cutting capacities piano wire (diameter): Ø 2.2mm
  • Cutting capacity copper cable, multiple-stranded: Ø 12.0mm
  • black atramentized
  • with multi-component grips
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart