{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | MK9SST | |
for cable ties up to width | 16 mm | |
for cable ties up to thickness | 0.5 mm | |
Weight | 600 g | |
Type of product | Cable tie gun |
Article number |
729960 MK9SST
Copy |
|
EAN / GTIN |
4031026103747
Copy |
|
Manufacturer number |
110-95000
Copy |
|
Manufacturer/responsible person | HellermannTyton GmbH & Co. KG, Großer Moorweg 45, 25436 TORNESCH, Germany, www.hellermanntyton.de |