{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | NA0/1 | |
Usable pin length | 30 mm | |
overall length | 130 mm | |
Overall pin length | 50 mm | |
for cable outer ⌀ | 2 mm - 3.5 mm | |
for sleeve internal ⌀ | 1.25 mm - 1.75 mm | |
Type of product | Crimping tool |
Article number | 729930 0/1 | |
EAN / GTIN | 4031026185170 | |
Manufacturer number | 621-10001 |