Interchangeable crimping head 16

Article no.: 729626 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for conductor cross-section 2.5 mm2 - 16 mm2
Type of product Crimping tool

Identification numbers & Classifications

Article number 729626 16
EAN / GTIN 4045197293022
Manufacturer number 729626 16

Description

Version:

Accurate parallel crimping with 4 synchronously actuated crimping jaws. Rectangular DIN standard crimping = optimum contact.
  • Exact crimping due to linear action
  • Increased versatility combined with reduced costs due to quick-change system - no tools required
  • Guaranteed consistently good crimping results to DIN or EN due to factory-set interchangeable heads with integral positive barrier in the basic tool
  • Reliable terminal positioning ensures the terminal is always seated correctly in the crimping mould
  • Slim handy design makes it ideal for working in locations where access is difficult.

Application:

For attaching terminals to wires.

Suitable for:

GARANT basic tool No. 729611.

Note:

Other interchangeable heads available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart