Electronic torque wrench with built-in angle gauge ∙ Torque range min-max: 40 – 400 Nm ∙ lbf min-max: 30 – 300 lbf.ft ∙ Accuracy: 1% ∙ 14 x 18 mm insert square, hollow, 3/4 inch (20 mm) square, solid ∙ Length: 945 mm

Article no.: 7294-5STAC
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 400 Nm
Overall length L 945 mm
Square drive 3/4 in
Socket for plug-in head 14×18 mm
Type of product Torque Wrench

Identification & Classification

Article number 7294-5STAC
Copy
EAN / GTIN 4000896223138
Copy
Manufacturer number 7294-5STAC
Copy
L-Number L60140 4793
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Smart technology – Ready for Industry 4.0
  • Includes insert reversible ratchet 6406 Outside square 20 = 34
  • Length with/without insert tool: 1021 mm / 945 mm
  • HAZET Smart technology consisting of the SmartTAC app and Bluetooth 4.1 Low Energy interface (product group 7000-2sTAC may be subject to national approval restrictions). Smooth live data exchange for displaying the screwing progress on mobile end devices, such as smartphones (smart watches) and tablet PCs. USB-C interface for programming torque wrenches with built-in angle gauge and documenting the screwing data via laptop and PC with the software SmartTAC tool 7910-sTAC.
    All sTAC torque wrenches with built-in angle gauges can also be used autonomously, without SmartTAC app
  • Unique ergonomic, user-oriented HAZET design of entire tool for professional use
  • The reduction in size and integration of the PCB into the main pipe results in dimensions that allow for the small torque wrench with built-in angle gauge from 1 Nm
  • Protection rating IP 40
    Spray-water-proof display and membrane keyboard
  • USB-C port to directly charge battery when still in tool
  • Including standard replaceable Li ion rechargeable battery, type 14650 / 3.7 Volt, can be charged directly on the tool via USB-C connector
  • Including 1 metre USB 3.1 / A-C cable
Functions: 7000 sTAC
  • Large, high-contrast illuminated, easily readable OLED display, dimmable and 180° rotatable
  • Indication of the measuring values in 13 mm font size, including a rating of the screw-joint (OK / not OK)
  • Display deviation in right and left torque: from ±1% / ±1 digit
  • Display deviation in right and left rotation angle: ±1% / ±1°
  • Rotation angle range adding: 0 to 999°
  • Torque tolerance for OK display (green): adjustable ±1 to 10%
  • Rotation angle tolerance for OK display (green): adjustable 1 to 90°
  • Choice of torque measuring units: Nm, lbf ft, lbf in or kgf m
  • Lets you select or program the effective length for other insert tools from 0 to 250 m
    (requirement for correct torque / rotation angle measurements)
  • Four signals alert the user during screwing process: audible signal (buzzer), vibration signal, synchronous numerical display, and a 360° LED display with ″traffic light function″ that is visible from all around
  • Threshold value, pre-warning level: adjustable 50 to 99%
  • Adjustable signaling, On/Off audible signal (buzzer) and vibration
  • Reset function, restore to factory setting
  • Stand-by time: adjustable 1 to 10 minutes
  • Indication of battery condition and memory
  • Memory capacity, including date and time: up to 3000 measurements
  • Offers possibility to program flow charts and sets of parameters: 25 and 25
  • 2 control functions: programmable torque control for angle tightening and angle control for torque tightening
  • Menu locking against unintentional change, four-digit code is personally selected
  • Display of the software version with serial numbers, calibration date and service display / usage counter
  • Menu languages: German, English, French, Italian, Chinese
  • Programming and evaluation software for laptop and PC 7910-sTAC (at additional cost)
  • SmartTAC app for Android and Apple iOS end devices for series 7000-2 sTAC (free download)
  • The SmartTAC torque wrenches with built-in angle gauge of the 7000-2 sTAC series with Bluetooth interface have valid radio approval in all EU countries as well as in Switzerland, Norway, China, India, South Korea, Mexico and Turkey and may be sold there. Radio licences for South Africa, USA and Canada are currently in preparation.
    Other countries on request
  • For all other countries without radio licences, we offer the SmartTAC torque wrench with built-in angle gauge of the 7000-5 sTAC series without a Bluetooth interface. These can be connected to a laptop and PC via a USB port and to the optional programming and evaluation software. It is not possible to use the SmartTAC app for mobile devices due to the lack of a Bluetooth interface
  • Without Bluetooth function
  • Tested in accordance with DIN EN ISO 6789-2:2017, VDI / VDE 2648, Sheet 2
  • Made in Germany
  • Output: Insert square 14 x 18 mm, Square, solid 20 mm (3/4 inch)
  • Dimensions / length: 945 mm
  • Net weight: 2.9 kg
  • Nm min-max: 40 – 400 Nm
  • lbf min-max: 30 – 300 lbf.ft
  • Tolerance: 1 %
  • Effective torque wrench length min.-max. I1 mm: 889.00 –  Nm
  • Actuating force min.-max. kg: 4.4 – 43.8 kg
  • Number of teeth: 72 (Opening angle 5°)
  • Inside micrometre of the adjusting tool l2: 44 mm

Supplied with:

  • 6406

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart