Electrician’s wiring pliers polished 160 mm

Article no.: 728784 160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
143 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 160 mm
    cuts wire up to ⌀ 2.5 mm
    Handle plastic coated
    Material Special tool steel
    Surface chemically blacked
    Head polished
    Wire stripping for conductor ⌀ 0.5 - 0.75 / 1.5 / 2.5 mm2
    Weight 112 g
    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 728784 160
    EAN / GTIN 4003773034971
    Manufacturer number 13 01 160

    Description

    Version:

    Jaws chemically blacked, polished head, plastic coated handles.

    Application:

    For gripping, cutting, and stripping as well as crimping terminal sleeves.

    Material:

    Special tool steel, drop-forged, and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart