{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 225 mm | |
for conductor cross-section | 0.2 mm2 - 6 mm2 | |
Type of product | Cutting pliers |
Article number | 728720 6 | |
EAN / GTIN | 4045197166579 | |
Manufacturer number | 728720 6 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Wire stripping tool 6 mm2
on request
In stock
812 pieces in stock
£27.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,326 pieces in stock
£64.92
plus VAT at the current rate
Prices plus delivery costs
|
|
for conductor cross-section | 0.2 ;6 | 0.08 ;6 |
overall length | 225 | 200 |
Material | glass-fibre-reinforced plastic | |
Type of product | Cutting pliers | Cutting pliers |