Automatic wire stripping tool 0,14-6 mm2

Article no.: 728700 0,14-6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
83 pieces in stock

Product details

Technical Data

overall length 195 mm
for conductor cross-section 0.14 mm2 - 6 mm2
Type of product Cutting pliers

Identification numbers & Classifications

Article number 728700 0,14-6
EAN / GTIN 4003773049005
Manufacturer number 12 12 06

Description

Version:

Jaws burnished, handles with multi-component coating.

Advantage:

Can be used irrespective of the toughness and dimension of the insulation material. No crushing or deformation of the cable ends. Smooth mechanical movement. Replaceable blade.

Application:

For high-quality, damage-free stripping of all electrical single-core and multi-core cables; particularly for insulation which is difficult to cut (e.g. Teflon®).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart