Wire stripping tool 4,4 mm

Article no.: 728628 4,4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
171 pieces in stock

Select article variation and quantity

for max. cable ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's type designation Sensor Mini
    overall length 172 mm
    for round cable ⌀ 3.2 mm - 4.4 mm
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 728628 4,4
    EAN / GTIN 4011391203105

    Description

    Version:

    Very sturdy, lightweight body made of glass fibre-reinforced plastic. The blades adjust automatically to the various cable diameters. The insulation is cut and removed in one operation.
    With multi-component grip.

    Application:

    For all commonly-used sensor and actuator wires with PUR or PVC external sheath, 3-core to 8-core cable, screened or unscreened (e.g. 3×0.34 mm2 unscreened up to 8×0.25 mm2 screened).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart