Electronic torque wrench with built-in angle gauge Insert square 9 x 12 mm, Square, solid 6.3 mm (1/4 inch) 2% 2.5 – 25

Article no.: 7281-2STAC
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Power supply Akkubetrieben
    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 7281-2STAC
    EAN / GTIN 4000896215317
    Manufacturer number 7281-2STAC

    Description

    Description:

    Application:
    For high-precision screw connections with torque/rotation angles calling for high accuracy or mandatory documentation, e.g. engine components especially cylinder head bolts, machine construction with increased requirements (including robot technology etc.)
    • Smart technology – Ready for Industry 4.0
    • Includes insert reversible ratchet 6401-1 Outside square 6.3 = 14
    • Length with / without insert tool: 290.5 mm / 260 mm
    • HAZET Smart technology consisting of the SmartTAC app and Bluetooth 4.1 Low Energy interface (product group 7000-2sTAC may be subject to national approval restrictions). Smooth live data exchange for displaying the screwing progress on mobile end devices, such as smartphones (smart watches) and tablet PCs. USB-C interface for programming torque wrenches with built-in angle gauge and documenting the screwing data via laptop and PC with the software SmartTAC tool 7910-sTAC.
      All sTAC torque wrenches with built-in angle gauges can also be used autonomously, without SmartTAC app
    • Unique ergonomic, user-oriented HAZET design of entire tool for professional use
    • The reduction in size and integration of the PCB into the main pipe results in dimensions that allow for the small torque wrench with built-in angle gauge from 1 Nm
    • Protection rating IP 40
      Spray-water-proof display and membrane keyboard
    • USB-C port to directly charge battery when still in tool
    • Including standard replaceable Li ion rechargeable battery, type 14650 / 3.7 Volt, can be charged directly on the tool via USB-C connector
    • Including 1 metre USB 3.1 / A-C cable
    Functions: 7000 sTAC
    • Large, high-contrast illuminated, easily readable OLED display, dimmable and 180° rotatable
    • Indication of the measuring values in 13 mm font size, including a rating of the screw-joint (OK / not OK)
    • Display deviation in right and left torque: from ±1% / ±1 digit
    • Display deviation in right and left rotation angle: ±1% / ±1°
    • Rotation angle range adding: 0 to 999°
    • Torque tolerance for OK display (green): adjustable ±1 to 10%
    • Rotation angle tolerance for OK display (green): adjustable 1 to 90°
    • Choice of torque measuring units: Nm, lbf ft, lbf in or kgf m
    • Lets you select or program the effective length for other insert tools from 0 to 250 m
      (requirement for correct torque / rotation angle measurements)
    • Four signals alert the user during screwing process: audible signal (buzzer), vibration signal, synchronous numerical display, and a 360° LED display with ″traffic light function″ that is visible from all around
    • Threshold value, pre-warning level: adjustable 50 to 99%
    • Adjustable signaling, On/Off audible signal (buzzer) and vibration
    • Reset function, restore to factory setting
    • Stand-by time: adjustable 1 to 10 minutes
    • Indication of battery condition and memory
    • Memory capacity, including date and time: up to 3000 measurements
    • Offers possibility to program flow charts and sets of parameters: 25 and 25
    • 2 control functions: programmable torque control for angle tightening and angle control for torque tightening
    • Menu locking against unintentional change, four-digit code is personally selected
    • Display of the software version with serial numbers, calibration date and service display / usage counter
    • Menu languages: German, English, French, Italian, Chinese
    • Programming and evaluation software for laptop and PC 7910-sTAC (at additional cost)
    • SmartTAC app for Android and Apple iOS end devices for series 7000-2 sTAC (free download)
    • The SmartTAC torque wrenches with built-in angle gauge of the 7000-2 sTAC series with Bluetooth interface have valid radio approval in all EU countries as well as in Switzerland, Norway, China, India, South Korea, Mexico and Turkey and may be sold there. Radio licences for South Africa, USA and Canada are currently in preparation.
      Other countries on request
    • For all other countries without radio licences, we offer the SmartTAC torque wrench with built-in angle gauge of the 7000-5 sTAC series without a Bluetooth interface. These can be connected to a laptop and PC via a USB port and to the optional programming and evaluation software. It is not possible to use the SmartTAC app for mobile devices due to the lack of a Bluetooth interface
    • With Bluetooth function
    • Tested in accordance with DIN EN ISO 6789-2:2017, VDI / VDE 2648, Sheet 2
    • Made in Germany
    • Output: Insert square 9 x 12 mm, Square, solid 6.3 mm (1/4 inch)
    • Dimensions / length: 260 mm
    • Net weight: 0.48 kg
    • Nm min-max: 2.5 – 25 Nm
    • lbf min-max: 1.85 – 18.5 lbf.ft
    • Tolerance: 2 %
    • Effective torque wrench length min.-max. I1 mm: 203.00 –  Nm
    • Actuating force min.-max. kg: 1.1 – 11.4 kg
    • Number of teeth: 20 (Opening angle 18°)
    • Inside micrometre of the adjusting tool l2: 19.5 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart