{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | non−magnetic steel, stainless. | |
Length | 120 mm | |
Point width | 6.5 mm | |
Tip characteristics | wide | |
Point form | 35a | |
Tip exchangeable | no | |
Type of product | Tweezers |
Article number | 727620 AM | |
EAN / GTIN | 2050001010674 | |
Manufacturer number | 727620 AM |