Tweezers set 3AMB

Article no.: 727504 3AMB
plus VAT at the current rate Prices plus delivery costs
on request
In stock
145 pieces in stock

Select article variation and quantity

Number of tweezers Unit price incl. VAT
  • Material: non−magnetic steel, stainless.

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tweezers 3
Material non−magnetic steel, stainless.
Surface of tweezers black epoxy coated
Packaging Plastic pouch
Type of product Tweezers

Identification numbers & Classifications

Article number 727504 3AMB
EAN / GTIN 4045197992918
Manufacturer number 727504 3AMB

Description

Version:

A practical assortment for everyday applications.

Content:

1 each tweezers: 727520_AMB 727550_AMB 727600_AMB

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart