{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 125 mm | |
electrostatic characteristic | EGB/ESD | |
Cutting chamfer | very fine bevel | |
Head length | 14 mm | |
Head width | 10 mm | |
Cutting capacity copper wire up to ⌀ | 0.2 mm - 1.5 mm | |
Joint | adjustable | |
Handle | 2-component grip | |
Manufacturing process | Cutting edges induction hardened (62 − 64 HRC) | |
Material | CNC-machined ball bearing steel | |
Surface | matt sandblasted | |
with return spring | yes | |
Type of product | Cutting pliers |
Article number |
726805 125
Copy |
|
EAN / GTIN |
4045197676658
Copy |
|
Manufacturer number |
726805 125
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |