PU-tyre

Article no.: 72621R
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 72621R
EAN / GTIN 4017976721170
Manufacturer number 72621R
L-Number L90070 412

Description

Version:

accessories

Description:

Made of polyurethane material on fibreglass-reinforced plastic wheel rim. Punctureproof. Driving comfort similar to pneumatic wheels.

Feature:

Total load capacity (kg): 250
Wheel size (mm): 400 x 100
Tyres: PU zig-zag
Rim: plastic red
Bearing: roller bearing
Length of hub (mm): 75 displaced
Bore-Ø (mm): 25

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart