Centre cutter 250 mm

Article no.: 725800 250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
78 pieces in stock

Product details

Technical Data

overall length 250 mm
Cutting capacity soft wire up to ⌀ 5 mm
Cutting capacity hard wire up to ⌀ 3.8 mm
Cutting capacity piano wire up to ⌀ 3.5 mm
Standard DIN ISO 5743
Handle plastic coated
Head straight
Manufacturing process Cutting edges additionally induction hardened approx. 64 HRC
Material Chrome vanadium high-performance steel
Surface Jaws chemically blacked, head bright polished
Type of product Cutting pliers

Identification numbers & Classifications

Article number 725800 250
EAN / GTIN 4003773034070
Manufacturer number 74 91 250

Description

Version:

With particularly robust head and induction hardened cutting edges. Cutter edge hardness approx. 64 HRC. Jaws chemically blacked, polished head, plastic coated handles.

Advantage:

The force required is less than for side cutters with equal length handles.

Standard:

DIN ISO 5743

Material:

Chrome-vanadium high-performance steel, forged and multi-stage oil-hardened.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart