{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 125 mm | |
Cutting chamfer | very fine bevel | |
Cutting capacity soft wire up to ⌀ | 0.3 mm - 2 mm | |
Cutting capacity medium hard wire up to ⌀ | 0.3 mm - 0.8 mm | |
Handle | Plastic covering | |
Manufacturing process | Cutting edges induction hardened and precision ground. | |
Material | Chrome vanadium steel, drop-forged and oil-hardened | |
Arm with opening spring | yes | |
Type of product | Cutting pliers |
Article number |
725391 125
Copy |
|
EAN / GTIN |
4010995361891
Copy |
|
Manufacturer number |
36189
Copy |
|
Manufacturer/responsible person | Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com |