Safety nail set, knurled

Article no.: 725.4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
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
    Type of product Drift punch

    Identification numbers & Classifications

    Article number 725.4
    EAN / GTIN 7610733004980
    Manufacturer number PB 725.4
    L-Number L60060 1784

    Description

    Description:

    • Safety nail set, countersink, knurled
    • for countersinking protruding nails in wood or plastic surfaces
    • conical pin, concave tip, prevents slipping or sliding off the nail head
    • tempered drive head, prevents splinters according to applicable standards
    • round, knurled shaft, secure hold in wet or oily environments
    • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
    • laser-marked serial number, lifetime guarantee
    • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

    Feature:

    • Diameter: 8 mm
    • Mandrel diameter: 4 mm
    • Whole length: 100 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart