Safety nail set, knurled

Article no.: 725.1,5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drift punch

Identification numbers & Classifications

Article number 725.1,5
EAN / GTIN 7610733004942
Manufacturer number PB 725.1,5
L-Number L60060 1780

Description

Description:

  • Safety nail set, countersink, knurled
  • for countersinking protruding nails in wood or plastic surfaces
  • conical pin, concave tip, prevents slipping or sliding off the nail head
  • tempered drive head, prevents splinters according to applicable standards
  • round, knurled shaft, secure hold in wet or oily environments
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee
  • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

Feature:

  • Diameter: 8 mm
  • Mandrel diameter: 1.5 mm
  • Whole length: 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart