Women's thermal leggings XWarm Mid grey/Black XL

Article no.: 724517369699XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour mittelgrau / schwarz
Unisex size XL
Type of product Underpants

Identification numbers & Classifications

Article number 724517369699XL
EAN / GTIN 7330509776261
Manufacturer number 724517369699XL

Description

Version:


Main material
100% Merino wool, interlock, 260 g/m².

Functionality
Women's cut
Recommended temperature -20°C to -35°C.

Details
Seams in contrasting colour
Elastic at waistline with Blåkläder logo

Finish
Cuffed trouser bottom

Description:

  • These cosy thermal leggings with a feminine cut keep the body warm and dry in cold weather
  • The two-tone, merino wool leggings with a red seam provide outstanding protection from the cold and their moisture-wicking properties keep you warm and dry
  • Recommended for temperatures between -20°C and -35°C

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart