Paper sheet 230x280 mm C320 PREMIUM steel/nonferrous/wood/stone/lacquer

Article no.: 724275
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sandpaper

Identification numbers & Classifications

Article number 724275
EAN / GTIN 9003177242755
Manufacturer number 724275

Description

Description:

With these PREMIUM paper sheets on a light paper backing, you are ideally equipped for dry grinding applications. The semi-open coating protects the abrasive from clogging or no clogging. At the same time, the sheets can be used excellently on stone thanks to the silicon carbide grain. The universal paper sheets are used for smoothing, light deburring, finishing and general surface preparation.

Feature:

  • Form: PAPER Sheet
  • Specification : C-P68 P A
  • Dimension (T x H): 230 x 280 mm
  • Thickness: 230 mm
  • Drill hole: 280 mm
  • Grain size: 320
  • Material suitability: Steel;Wood;Plastics / PVC;Aluminium;Paint;Masonry
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • Perfect solution for dry grinding thanks to open distribution of grain on light paper backing
  • Semi-open coating prevents loading and delivers an excellent surface finish
  • Universal use

Application:

  • For surface preparation by hand or in combination with an orbital sander
  • For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart