Paper sheet 230x280 mm C150 PREMIUM steel/nonferrous/wood/stone/lacquer

Article no.: 724268
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sandpaper

    Identification numbers & Classifications

    Article number 724268
    EAN / GTIN 9003177242687
    Manufacturer number 724268

    Description

    Description:

    With these PREMIUM paper sheets on a light paper backing, you are ideally equipped for dry grinding applications. The semi-open coating protects the abrasive from clogging or no clogging. At the same time, the sheets can be used excellently on stone thanks to the silicon carbide grain. The universal paper sheets are used for smoothing, light deburring, finishing and general surface preparation.

    Feature:

    • Form: PAPER Sheet
    • Specification : C-P68 P C
    • Dimension (T x H): 230 x 280 mm
    • Thickness: 230 mm
    • Drill hole: 280 mm
    • Grain size: 150
    • Material suitability: Steel;Wood;Plastics / PVC;Aluminium;Paint;Masonry
    • Product line: PREMIUM
    • Tool for: Hand-operated grinding

    Advantage:

    • Perfect solution for dry grinding thanks to open distribution of grain on light paper backing
    • Semi-open coating prevents loading and delivers an excellent surface finish
    • Universal use

    Application:

    • For surface preparation by hand or in combination with an orbital sander
    • For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart